LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

UNIVERSAL JUMBO SWABS ASSORTMENT 325PCS

899.574 - UNSPSC 42141502
0891350574961 1
UNIVERSAL JUMBO SWABS ASSORTMENT 325PCS UNIVERSAL JUMBO SWABS ASSORTMENT 325PCS
UNIVERSAL JUMBO SWABS ASSORTMENT 325PCS

Delivery

In stock delivery from our warehouses.

Can be used to lubricate, clean and apply paint on mechanical parts, fittings, tubing, threads, gaskets and much more!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 325
EAN 4068362843464

Features

Does not lint
Industrial grade
High absorption
Handles made out of strong bamboo

Applications

The industrial grade large swabs can be used for many applications including paint, oil, grease, graphite, cleaners and various chemical application and removal. Ideal for scrubbing and cleaning parts, tubes, ports, chambers and more. In addition to paints and chemicals, the swabs can also be used to clean paint guns, pneumatic tools and other equipments. Other industry uses also include electronics repair, arcade type machines, weaponry, animals, home / kitchen, etc. The Swab set provides an inexpensive alternative to rags and small applicators. Can be used in all industries: Automotive, Bodyshops, Detailing, Industrial, Commercial, MRO, Firearms.

Customers Also Viewed

Is Often Bought With

You Might Also Like